Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Riveted, 35 ANSI, 100 ft.

  • Mfr # 35 TW 100

  • Zoro # G0655627


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
35
Chain Length
100 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35 TW 100
Zoro #
G0655627
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
35
Chain Length
100 ft
Chain Overall Width
0.5 in
Chain Roller Dia.
0.2 in
Roller Bushing Width
0.188 in
ANSI Chain Size
35
Roller Dia.
0.200"
Overall Width
0.500"
Length
100 ft.
Overall Length
100 ft
Roller Diameter
13/64 in
Inside Width
0.188 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
3/8 in
Number of Strands
1
Pitch
3/8 in
Chain Tensile Strength
2,530 lb
Standards
ANSI
Material
Steel
Rivet End to Center Line
0.23 in
Item
Roller Chain
Chain Type
Standard Riveted
Max. Allowable Load
480 lb
Temp. Range
15 Degrees to 300 Degrees F
Tensile Strength
2,530 lbf
Connecting End to Center Line
0.27 in
Includes
(10) Connecting Links
Chain Number
35
Working Load Limit
480 lb
Heavy Series
No
Maximum Operating Temperature
300 Degrees F
Series
Standard Riveted
Features
This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
Minimum Operating Temperature
15 Degrees F
Pin Contruction
Riveted Pin
Chain Construction
Riveted Pin

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 35, Chain Overall Width 0.5 in, Roller Diameter 13/64 in, Tensile Strength 2,530 lbf, Pitch 3/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.188 in, Series Standard Riveted, Working Load Limit 480 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (10) Connecting Links

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.