Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Riveted, 40 ANSI, 10 ft.

  • Mfr # 40 TW 10

  • Zoro # G2128436


product price: $61.19
/ea

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
40
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40 TW 10
Zoro #
G2128436
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
40
Chain Length
10 ft
Chain Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Roller Bushing Width
0.312 in
Length
10 ft.
Overall Width
0.717"
Roller Dia.
0.312"
ANSI Chain Size
40
Inside Width
0.313 in
Roller Diameter
5/16 in
Overall Length
10 ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
1/2 in
Number of Strands
1
Tensile Strength
4,290 lbf
Includes
(1) Connecting Link
Temp. Range
15 Degrees to 300 Degrees F
Chain Type
Standard Riveted
Item
Roller Chain
Chain Tensile Strength
4,290 lb
Rivet End to Center Line
0.325 in
Pitch
1/2 in
Max. Allowable Load
810 lb
Connecting End to Center Line
0.392 in
Material
Steel
Standards
ANSI
Chain Number
40
Working Load Limit
810 lb
Heavy Series
No
Series
Standard Riveted
Pin Contruction
Riveted Pin
Features
This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
15 Degrees F
Chain Construction
Riveted Pin

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 40, Chain Overall Width 0.717 in, Roller Diameter 5/16 in, Tensile Strength 4,290 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.313 in, Series Standard Riveted, Working Load Limit 810 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (1) Connecting Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.