Zoro Homepage

Roller Chain, Riveted, 50 ANSI, 10 ft.

  • Mfr # 50 TW 10

  • Zoro # G1378876


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
50
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50 TW 10
Zoro #
G1378876
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
50
Chain Length
10 ft
Chain Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Roller Bushing Width
0.375 in
Roller Dia.
0.400"
Length
10 ft.
Overall Width
0.878"
ANSI Chain Size
50
Inside Width
0.375 in
Overall Length
10 ft
Roller Diameter
13/32 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Rivet End to Center Line
0.406 in
Chain Type
Standard Riveted
Connecting End to Center Line
0.472 in
Item
Roller Chain
Includes
(1) Connecting Link
Max. Allowable Load
1,430 lb
Standards
ANSI
Tensile Strength
7,050 lbf
Chain Tensile Strength
7,050 lb
Material
Steel
Temp. Range
15 Degrees to 300 Degrees F
Pitch
5/8 in
Chain Number
50
Chain Construction
Riveted Pin
Maximum Operating Temperature
300 Degrees F
Heavy Series
No
Pin Contruction
Riveted Pin
Minimum Operating Temperature
15 Degrees F
Series
Standard Riveted
Features
This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
Working Load Limit
1,430 lb

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 50, Chain Overall Width 0.878 in, Roller Diameter 13/32 in, Tensile Strength 7,050 lbf, Pitch 5/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.375 in, Series Standard Riveted, Working Load Limit 1,430 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (1) Connecting Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.