Zoro Homepage

Roller Chain, Riveted, 50PC ANSI, 10 ft.

  • Mfr # 50PC

  • Zoro # G2553257


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
50
Chain Length
10 ft
Chain Material
Poly Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50PC
Zoro #
G2553257
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
50
Chain Length
10 ft
Chain Overall Width
0.878 in
Chain Roller Dia.
0.2 in
Roller Bushing Width
0.375 in
Length
10 ft.
ANSI Chain Size
50PC
Roller Dia.
0.200"
Overall Width
0.878"
Plate Thickness
0.08 in
Inside Width
0.375 in
Plate Height
0.512 in, 0.591 in
Overall Length
10 ft
Pin Outside Diameter
0.2 in
Roller Diameter
13/32 in
Weight Per Length
0.39 lb/ft

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Poly Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Rivet End to Center Line
0.406 in
Pitch
5/8 in
Connecting End to Center Line
0.472 in
Item
Roller Chain
Max. Allowable Load
154 lb
Temp. Range
-4 Degrees to 176 Degrees F
Chain Type
Standard Riveted
Material
Poly-Steel
Standards
ANSI
Chain Number
50
Minimum Operating Temperature
-4 Degrees F
Pin Contruction
Riveted Pin
Roller Chain Standard
ANSI
Working Load Limit
154 lb
Features
The Combination of Polyacetal Inner Links and Stainless Steel Pins and Outer Link Plates Effectively Incorporates the Advantages of Both Materials Into One Chain, The Guide Rail Should Support the Bottom Side of the Links
Chain Construction
Riveted Pin
Application
Conveying, Driving
Series
Standard Riveted
Maximum Operating Temperature
176 Degrees F
Heavy Series
No

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Poly-Steel, Chain Number 50, Chain Overall Width 0.878 in, Roller Diameter 13/32 in, Pitch 5/8 in, Application Conveying, Driving, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.375 in, Series Standard Riveted, Working Load Limit 154 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.