Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Riveted, 60 ANSI, 10 ft.

  • Mfr # 60 TW 10

  • Zoro # G0455192


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
60
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60 TW 10
Zoro #
G0455192
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
60
Chain Length
10 ft
Chain Overall Width
1.087 in
Chain Roller Dia.
0.469 in
Roller Bushing Width
0.5 in
ANSI Chain Size
60
Length
10 ft.
Overall Width
1.087"
Roller Dia.
0.469"
Inside Width
0.5 in
Overall Length
10 ft
Roller Diameter
15/32 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
3/4 in
Number of Strands
1
Chain Type
Standard Riveted
Connecting End to Center Line
0.581 in
Rivet End to Center Line
0.506 in
Standards
ANSI
Item
Roller Chain
Max. Allowable Load
1,980 lb
Chain Tensile Strength
9,920 lb
Includes
(1) Connecting Link
Pitch
3/4 in
Temp. Range
15 Degrees to 300 Degrees F
Tensile Strength
9,920 lbf
Material
Steel
Chain Number
60
Working Load Limit
1,980 lb
Maximum Operating Temperature
300 Degrees F
Pin Contruction
Riveted Pin
Series
Standard Riveted
Heavy Series
No
Features
This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
Minimum Operating Temperature
15 Degrees F
Chain Construction
Riveted Pin

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 60, Chain Overall Width 1.087 in, Roller Diameter 15/32 in, Tensile Strength 9,920 lbf, Pitch 3/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.5 in, Series Standard Riveted, Working Load Limit 1,980 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (1) Connecting Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.