Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Riveted, 80 ANSI, 10 ft.

  • Mfr # 80 TW 10

  • Zoro # G1128757


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
80
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80 TW 10
Zoro #
G1128757
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
80
Chain Length
10 ft
Chain Overall Width
1.398 in
Chain Roller Dia.
0.625 in
Roller Bushing Width
0.625 in
Length
10 ft.
Overall Width
1.398"
Roller Dia.
0.625"
ANSI Chain Size
80
Inside Width
0.625 in
Overall Length
10 ft
Roller Diameter
5/8 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Material
Steel
Rivet End to Center Line
0.64 in
Temp. Range
15 Degrees to 300 Degrees F
Standards
ANSI
Chain Tensile Strength
17,640 lb
Pitch
1 in
Includes
(1) Connecting Link
Connecting End to Center Line
0.758 in
Chain Type
Standard Riveted
Tensile Strength
17,640 lbf
Max. Allowable Load
3,300 lb
Item
Roller Chain
Chain Number
80
Pin Contruction
Riveted Pin
Features
This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
Heavy Series
No
Chain Construction
Riveted Pin
Minimum Operating Temperature
15 Degrees F
Working Load Limit
3,300 lb
Series
Standard Riveted
Maximum Operating Temperature
300 Degrees F

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 80, Chain Overall Width 1.398 in, Roller Diameter 5/8 in, Tensile Strength 17,640 lbf, Pitch 1 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.625 in, Series Standard Riveted, Working Load Limit 3,300 lb, Features This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another, Heavy Series No, Includes (1) Connecting Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.