Shop TSUBAKI
See all product information
Create Account
Roller Chain, Riveted Pin, 1-1/2 in Pitch, 100 ft
- Mfr # C2060HLR100
- Zoro # G523413315
product price:Â
$
133.99
/ea
Sold in multiples of 100 for
$13,399.00
Free Shipping & Returns
Key Features
Chain Number
C2060H
Pin Contruction
Riveted
Industry Chain Pitch
1-1/2 in
Overall Length
100 ft
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HLR100
- Zoro #
- G523413315
- UPC #
- 97039633095
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 7/8 in
Details
- Item
- Roller Chain
- Chain Number
- C2060H
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1-1/2 in
Description
Tsubaki C2060HLR100 Lambda Double Extended Pitch Conveyor Chain, 100 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1/2 in W Roller, 1/8 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.