Roller Chain, Riveted Pin, 1 in Pitch, 1 Strand, 100 ft
- Mfr # 80CUR50
- Zoro # G323411733
product price:Â
$
210.99
/ea
Sold in multiples of 50 for
$10,549.50
Free Shipping & Returns
Key Features
Chain Number
80
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80CUR50
- Zoro #
- G323411733
- UPC #
- 97039182418
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Details
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 13,840 lbf
Description
Tsubaki 80CUR50 Single Pitch Curved Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 23 in Bend Radius, 0.126 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.