Shop TSUBAKI
See all product information
Create Account
Roller Chain, Riveted Pin, 1 in Pitch, Carbon Steel, 50 ft
- Mfr # C2040D12LR50
- Zoro # G823411608
product price:Â
$
79.49
/ea
Sold in multiples of 50 for
$3,974.50
Key Features
Chain Number
C2040
Pin Contruction
Riveted
Industry Chain Pitch
1 in
Material
Carbon Steel
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2040D12LR50
- Zoro #
- G823411608
- UPC #
- 97039453068
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
- Chain Overall Width
- 0.313 in
- Roller Diameter
- 0.312 in
Details
- Item
- Roller Chain
- Chain Number
- C2040
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
Description
Tsubaki C2040D12LR50 Double Pitch Standard Conveyor Chain, 50 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.