Shop TSUBAKI
See all product information
Create Account
Roller Chain, Riveted Pin, 1/2 in Pitch, 2 Strand, 10 ft
- Mfr # 40-2NPTWRB
- Zoro # G823417990
product price:Â
$
50.99
/ea
Sold in multiples of 10 for
$509.90
Key Features
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
1/2 in
Overall Length
10 ft
Chain Overall Width
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-2NPTWRB
- Zoro #
- G823417990
- UPC #
- 97039214065
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.312 in
- Roller Diameter
- 0.312 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 1/2 in
Description
Tsubaki 40-2NPTWRB Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.