Roller Chain, Riveted Pin, 3/8 in Pitch, 1 Strand, 100 ft
- Mfr # 35NPTWR100
- Zoro # G023403267
product price:Â
$
21.75
/ea
Sold in multiples of 100 for
$2,175.00
Key Features
Pin Contruction
Riveted
Overall Length
100 ft
Chain Overall Width
0.188 in
Roller Diameter
0.2 in
Industry Chain Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35NPTWR100
- Zoro #
- G023403267
- UPC #
- 97039213877
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 0.188 in
- Roller Diameter
- 0.2 in
Details
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 3/8 in
- Number of Strands
- 1
Description
Tsubaki 35NPTWR100 Roller Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.