Roller Chain, Riveted Pin, 3/8 in Pitch, 600 Stainless Steel, 100 ft
- Mfr # 35ASA12LR100
- Zoro # G723403802
product price:Â
$
320.99
/ea
Sold in multiples of 100 for
$32,099.00
Free Shipping & Returns
Key Features
Chain Number
35
Pin Contruction
Riveted
Industry Chain Pitch
3/8 in
Material
600 Stainless Steel
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35ASA12LR100
- Zoro #
- G723403802
- UPC #
- 97039540935
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 35
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/8 in
- Material
- 600 Stainless Steel
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 0.188 in
- Roller Diameter
- 0.2 in
Description
Tsubaki 35ASA12LR100 Single Pitch Standard Attachment Chain, 100 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.