Shop TSUBAKI
See all product information
Create Account
Roller Chain, Riveted Pin, 5/8 in Pitch, 100 ft
- Mfr # 50NTA22LR100
- Zoro # G923405507
product price:Â
$
191.99
/ea
Sold in multiples of 100 for
$19,199.00
Free Shipping & Returns
Key Features
Chain Number
50
Pin Contruction
Riveted
Industry Chain Pitch
5/8 in
Overall Length
100 ft
Roller Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50NTA22LR100
- Zoro #
- G923405507
- UPC #
- 97039794079
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 3/8 in
Details
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
Description
Tsubaki 50NTA22LR100 Neptune Roller Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.