Zoro Homepage

Roller Chains

  • Mfr # 100-2LAMRB

  • Zoro # G816135597


product price: $4,714.99
/ea
Free Shipping & Returns

Key Features

Chain Overall Width
3.366 in
Standards
ANSI
Lubrication
Maintenance Free
Pitch
1 1/4 in
Plate Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-2LAMRB
Zoro #
G816135597
UPC #
097039572547
Country of Origin
Japan

Dimensions

Chain Overall Width
3.366 in
Plate Thickness
0.187 in
Weight Per Length
5.78 lb/ft
Inside Width
0.736 in
Overall Length
10 ft
Pin Outside Diameter
0.375 in
Plate Height
1.185 in
Roller Diameter
3/4 in

Details

Item
Roller Chains
Standards
ANSI
Lubrication
Maintenance Free
Pitch
1 1/4 in
Tensile Strength
53,000 lbf
Number of Strands
2
Working Load Limit
8,620 lb
Transverse Pitch
1.539 in
Chain Construction
Riveted Pin
Application
Driving
Pin Contruction
Riveted Pin
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
302 Degrees F
Roller Chain Standard
ANSI
Pitch Type
Single Pitch

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Overall Width 3.366 in, Roller Diameter 3/4 in, Tensile Strength 53,000 lbf, Pitch 1 1/4 in, Application Driving, Number of Strands 2, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.736 in, Working Load Limit 8,620 lb, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.375 in, Plate Height 1.185 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.