Roller Chains
Mfr # 100-2SSRB
Zoro # G716135888
product price: $11,556.99
/ea
Free Shipping & Returns
Key Features
Pitch
1 1/4 in
Chain Number
100
Number of Strands
2
Plate Thickness
0.156 in
Lubrication
Maintenance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-2SSRB
Zoro #
G716135888
UPC #
097039187512
Country of Origin
Japan
Dimensions
Plate Thickness
0.156 in
Chain Overall Width
3.09 in
Weight Per Length
5.27 lb/ft
Inside Width
0.75 in
Overall Length
10 ft
Pin Outside Diameter
0.375 in
Plate Height
1.185 in
Roller Diameter
3/4 in
Details
Pitch
1 1/4 in
Chain Number
100
Number of Strands
2
Item
Roller Chains
Lubrication
Maintenance Free
Material
Stainless Steel
Resistance Properties
Corrosion Resistant, Heat Resistant
Minimum Operating Temperature
-40 Degrees F
Application
Conveying, Driving
Material Grade
304
Working Load Limit
1,147 lb
Pitch Type
Single Pitch
Maximum Operating Temperature
750 Degrees F
Transverse Pitch
1.409 in
Description
Roller Chains, Overall Length 10 ft, Material Stainless Steel, Chain Number 100, Chain Overall Width 3.09 in, Roller Diameter 3/4 in, Pitch 1 1/4 in, Application Conveying, Driving, Number of Strands 2, Pitch Type Single Pitch, Inside Width 0.75 in, Working Load Limit 1,147 lb, Lubrication Maintenance Free, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Outside Diameter 0.375 in, Plate Height 1.185 in, Plate Thickness 0.156 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.