Roller Chains
Mfr # 100LAMRB
Zoro # G416135447
product price: $2,142.99
/ea
Free Shipping & Returns
Key Features
Pitch
1 1/4 in
Standards
ANSI
Plate Thickness
0.187 in
Tensile Strength
26,500 lbf
Lubrication
Maintenance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100LAMRB
Zoro #
G416135447
UPC #
097039164933
Country of Origin
Japan
Dimensions
Plate Thickness
0.187 in
Chain Overall Width
1.752 in
Pin Outside Diameter
0.375 in
Plate Height
1.185 in
Overall Length
10 ft
Roller Diameter
3/4 in
Weight Per Length
2.89 lb/ft
Inside Width
0.736 in
Details
Pitch
1 1/4 in
Standards
ANSI
Tensile Strength
26,500 lbf
Lubrication
Maintenance Free
Number of Strands
1
Item
Roller Chains
Roller Chain Standard
ANSI
Working Load Limit
5,070 lb
Pin Contruction
Riveted Pin
Maximum Operating Temperature
302 Degrees F
Chain Construction
Riveted Pin
Application
Driving
Pitch Type
Single Pitch
Minimum Operating Temperature
14 Degrees F
Description
Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Overall Width 1.752 in, Roller Diameter 3/4 in, Tensile Strength 26,500 lbf, Pitch 1 1/4 in, Application Driving, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.736 in, Working Load Limit 5,070 lb, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.375 in, Plate Height 1.185 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.