Zoro Homepage

Roller Chains

  • Mfr # 100NEPRB

  • Zoro # G816135672


product price: $1,892.99
/ea
Free Shipping & Returns

Key Features

Chain Overall Width
1.678 in
Number of Strands
1
Standards
ANSI
Plate Thickness
0.156 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100NEPRB
Zoro #
G816135672
UPC #
097039266071
Country of Origin
Japan

Dimensions

Chain Overall Width
1.678 in
Plate Thickness
0.156 in
Roller Diameter
3/4 in
Pin Outside Diameter
0.375 in
Overall Length
10 ft
Inside Width
0.75 in
Weight Per Length
2.68 lb/ft
Plate Height
1.185 in

Details

Number of Strands
1
Standards
ANSI
Material
Carbon Steel
Lubrication
Maintenance Free
Pitch
1 1/4 in
Item
Roller Chains
Tensile Strength
26,460 lbf
Chain Number
100
Minimum Operating Temperature
14 Degrees F
Pin Contruction
Riveted Pin
Application
Driving
Resistance Properties
Corrosion Resistant
Roller Chain Standard
ANSI
Working Load Limit
5,070 lb
Maximum Operating Temperature
302 Degrees F
Pitch Type
Single Pitch
Chain Construction
Riveted Pin

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Carbon Steel, Chain Number 100, Chain Overall Width 1.678 in, Roller Diameter 3/4 in, Tensile Strength 26,460 lbf, Pitch 1 1/4 in, Application Driving, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.75 in, Working Load Limit 5,070 lb, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.