Zoro Homepage

Roller Chains

  • Mfr # 100SSRB

  • Zoro # G816135900


product price: $5,345.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Pitch
1 1/4 in
Chain Overall Width
1.678 in
Standards
ANSI
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SSRB
Zoro #
G816135900
UPC #
097039187130
Country of Origin
Japan

Dimensions

Chain Overall Width
1.678 in
Plate Thickness
0.156 in
Inside Width
0.75 in
Roller Diameter
3/4 in
Pin Outside Diameter
0.375 in
Plate Height
1.185 in
Weight Per Length
2.69 lb/ft
Overall Length
10 ft

Details

Number of Strands
1
Pitch
1 1/4 in
Standards
ANSI
Material
Stainless Steel
Item
Roller Chains
Chain Number
100
Lubrication
Maintenance Free
Roller Chain Standard
ANSI
Material Grade
304
Resistance Properties
Corrosion Resistant
Pitch Type
Single Pitch
Minimum Operating Temperature
-40 Degrees F
Application
Conveying, Driving
Maximum Operating Temperature
750 Degrees F
Working Load Limit
573 lb

Description

Roller Chains, Overall Length 10 ft, Material Stainless Steel, Chain Number 100, Chain Overall Width 1.678 in, Roller Diameter 3/4 in, Pitch 1 1/4 in, Application Conveying, Driving, Number of Strands 1, Pitch Type Single Pitch, Inside Width 0.75 in, Working Load Limit 573 lb, Lubrication Maintenance Free, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Outside Diameter 0.375 in, Plate Height 1.185 in, Plate Thickness 0.156 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.