Zoro Homepage

Roller Chains

  • Mfr # 120-2RB

  • Zoro # G216135784


product price: $2,192.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Maintenance Free
Plate Thickness
0.187 in
Number of Strands
2
Chain Number
120
Tensile Strength
74,960 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-2RB
Zoro #
G216135784
UPC #
097039174819
Country of Origin
United States

Dimensions

Plate Thickness
0.187 in
Chain Overall Width
3.905 in
Roller Diameter
7/8 in
Overall Length
10 ft
Pin Outside Diameter
0.437 in
Plate Height
1.425 in
Inside Width
1 in
Weight Per Length
7.86 lb/ft

Details

Lubrication
Maintenance Free
Number of Strands
2
Chain Number
120
Tensile Strength
74,960 lbf
Standards
ANSI
Pitch
1 1/2 in
Item
Roller Chains
Pin Contruction
Riveted Pin
Working Load Limit
11,560 lb
Chain Construction
Riveted Pin
Application
Conveying, Driving
Transverse Pitch
1.789 in
Roller Chain Standard
ANSI
Number of Links
80 per 10 ft

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Number 120, Chain Overall Width 3.905 in, Roller Diameter 7/8 in, Tensile Strength 74,960 lbf, Pitch 1 1/2 in, Application Conveying, Driving, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 1 in, Working Load Limit 11,560 lb, Lubrication Maintenance Free, Number of Links 80 per 10 ft, Pin Outside Diameter 0.437 in, Plate Height 1.425 in, Plate Thickness 0.187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.