Zoro Homepage

Roller Chains

  • Mfr # 120LAMRB

  • Zoro # G516135583


product price: $4,716.99
/ea
Free Shipping & Returns

Key Features

Chain Overall Width
2.193 in
Tensile Strength
37,500 lbf
Standards
ANSI
Pitch
1 1/2 in
Number of Strands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120LAMRB
Zoro #
G516135583
UPC #
097039164964
Country of Origin
Japan

Dimensions

Chain Overall Width
2.193 in
Plate Thickness
0.22 in
Inside Width
0.974 in
Roller Diameter
7/8 in
Overall Length
10 ft
Pin Outside Diameter
0.437 in
Plate Height
1.425 in
Weight Per Length
4.3 lb/ft

Details

Tensile Strength
37,500 lbf
Standards
ANSI
Pitch
1 1/2 in
Item
Roller Chains
Number of Strands
1
Lubrication
Maintenance Free
Minimum Operating Temperature
14 Degrees F
Working Load Limit
6,830 lb
Pitch Type
Single Pitch
Chain Construction
Riveted Pin
Application
Driving
Roller Chain Standard
ANSI
Pin Contruction
Riveted Pin
Maximum Operating Temperature
302 Degrees F

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Overall Width 2.193 in, Roller Diameter 7/8 in, Tensile Strength 37,500 lbf, Pitch 1 1/2 in, Application Driving, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.974 in, Working Load Limit 6,830 lb, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.437 in, Plate Height 1.425 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.