Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # 120NEPRB

  • Zoro # G716135703


product price: $2,600.99
/ea
Free Shipping & Returns

Key Features

Pitch
1 1/2 in
Chain Overall Width
2.118 in
Plate Thickness
0.187 in
Chain Number
120
Number of Strands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120NEPRB
Zoro #
G716135703
UPC #
097039268907
Country of Origin
Japan

Dimensions

Chain Overall Width
2.118 in
Plate Thickness
0.187 in
Roller Diameter
7/8 in
Plate Height
1.425 in
Pin Outside Diameter
0.437 in
Inside Width
1 in
Overall Length
10 ft
Weight Per Length
3.98 lb/ft

Details

Pitch
1 1/2 in
Chain Number
120
Number of Strands
1
Item
Roller Chains
Tensile Strength
37,480 lbf
Lubrication
Maintenance Free
Application
Conveying, Driving
Resistance Properties
Corrosion Resistant, Heat Resistant
Pitch Type
Single Pitch
Working Load Limit
6,830 lb

Description

Roller Chains, Overall Length 10 ft, Chain Number 120, Chain Overall Width 2.118 in, Roller Diameter 7/8 in, Tensile Strength 37,480 lbf, Pitch 1 1/2 in, Application Conveying, Driving, Number of Strands 1, Pitch Type Single Pitch, Inside Width 1 in, Working Load Limit 6,830 lb, Lubrication Maintenance Free, Pin Outside Diameter 0.437 in, Plate Height 1.425 in, Plate Thickness 0.187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.