Zoro Homepage

Roller Chains

  • Mfr # 120NPRB

  • Zoro # G816135757


product price: $2,174.99
/ea
Free Shipping & Returns

Key Features

Chain Overall Width
2.118 in
Standards
ANSI
Pitch
1 1/2 in
Plate Thickness
0.187 in
Number of Strands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120NPRB
Zoro #
G816135757
UPC #
097039185679
Country of Origin
Japan

Dimensions

Chain Overall Width
2.118 in
Plate Thickness
0.187 in
Weight Per Length
5,733 lb/ft
Plate Height
1.425 in
Pin Outside Diameter
0.437 in
Roller Diameter
7/8 in
Inside Width
1 in
Overall Length
10 ft

Details

Standards
ANSI
Pitch
1 1/2 in
Item
Roller Chains
Number of Strands
1
Chain Number
120
Tensile Strength
35,000 lbf
Lubrication
Maintenance Free
Resistance Properties
Corrosion Resistant, Heat Resistant
Maximum Operating Temperature
302 Degrees F
Finish
Nickel Plated
Roller Chain Standard
ANSI
Transverse Pitch
1.789 in
Working Load Limit
5,200 lb
Application
Conveying, Driving
Minimum Operating Temperature
14 Degrees F

Description

Roller Chains, Overall Length 10 ft, Chain Number 120, Chain Overall Width 2.118 in, Roller Diameter 7/8 in, Tensile Strength 35,000 lbf, Pitch 1 1/2 in, Application Conveying, Driving, Number of Strands 1, Inside Width 1 in, Working Load Limit 5,200 lb, Finish Nickel Plated, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.437 in, Plate Height 1.425 in, Plate Thickness 0.187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.