Zoro Homepage

Roller Chains

  • Mfr # 120SSRB

  • Zoro # G716135857


product price: $8,535.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Strands
1
Chain Number
120
Lubrication
Maintenance Free
Chain Overall Width
2.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120SSRB
Zoro #
G716135857
UPC #
097039187185
Country of Origin
Japan

Dimensions

Chain Overall Width
2.187 in
Plate Thickness
0.197 in
Weight Per Length
3.98 lb/ft
Inside Width
1 in
Roller Diameter
7/8 in
Pin Outside Diameter
0.437 in
Overall Length
10 ft
Plate Height
1.425 in

Details

Item
Roller Chains
Material
Stainless Steel
Number of Strands
1
Chain Number
120
Lubrication
Maintenance Free
Pitch
1 1/2 in
Maximum Operating Temperature
750 Degrees F
Application
Conveying, Driving
Material Grade
304
Resistance Properties
Corrosion Resistant, Heat Resistant
Pitch Type
Single Pitch
Minimum Operating Temperature
-40 Degrees F
Working Load Limit
859 lb

Description

Roller Chains, Overall Length 10 ft, Material Stainless Steel, Chain Number 120, Chain Overall Width 2.187 in, Roller Diameter 7/8 in, Pitch 1 1/2 in, Application Conveying, Driving, Number of Strands 1, Pitch Type Single Pitch, Inside Width 1 in, Working Load Limit 859 lb, Lubrication Maintenance Free, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Outside Diameter 0.437 in, Plate Height 1.425 in, Plate Thickness 0.197 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.