Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # 140-2RB

  • Zoro # G716135741


product price: $3,032.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
97,020 lbf
Chain Overall Width
4.233 in
Chain Number
140
Plate Thickness
0.219 in
Number of Strands
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140-2RB
Zoro #
G716135741
UPC #
097039174864
Country of Origin
United States

Dimensions

Chain Overall Width
4.233 in
Plate Thickness
0.219 in
Plate Height
1.661 in
Overall Length
10 ft
Pin Outside Diameter
0.5 in
Inside Width
1 in
Weight Per Length
9.97 lb/ft
Roller Diameter
1 in

Details

Tensile Strength
97,020 lbf
Chain Number
140
Number of Strands
2
Pitch
1 3/4 in
Lubrication
Maintenance Free
Standards
ANSI
Item
Roller Chains
Number of Links
68 per 10 ft
Working Load Limit
15,360 lb
Transverse Pitch
1.924 in
Chain Construction
Riveted Pin
Application
Conveying, Driving
Pin Contruction
Riveted Pin
Roller Chain Standard
ANSI

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Number 140, Chain Overall Width 4.233 in, Roller Diameter 1 in, Tensile Strength 97,020 lbf, Pitch 1 3/4 in, Application Conveying, Driving, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 1 in, Working Load Limit 15,360 lb, Lubrication Maintenance Free, Number of Links 68 per 10 ft, Pin Outside Diameter 0.5 in, Plate Height 1.661 in, Plate Thickness 0.219 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.