Roller Chains
Mfr # 140LAMRB
Zoro # G516135620
product price: $5,658.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
48,500 lbf
Standards
ANSI
Plate Thickness
0.252 in
Pitch
1 3/4 in
Lubrication
Maintenance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140LAMRB
Zoro #
G516135620
UPC #
097039164988
Country of Origin
Japan
Dimensions
Plate Thickness
0.252 in
Chain Overall Width
2.359 in
Overall Length
10 ft
Roller Diameter
1 in
Plate Height
1.661 in
Weight Per Length
5.44 lb/ft
Pin Outside Diameter
0.5 in
Inside Width
0.974 in
Details
Item
Roller Chains
Tensile Strength
48,500 lbf
Standards
ANSI
Pitch
1 3/4 in
Lubrication
Maintenance Free
Number of Strands
1
Roller Chain Standard
ANSI
Pin Contruction
Riveted Pin
Maximum Operating Temperature
302 Degrees F
Chain Construction
Riveted Pin
Minimum Operating Temperature
14 Degrees F
Application
Driving
Working Load Limit
9,040 lb
Pitch Type
Single Pitch
Description
Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Overall Width 2.359 in, Roller Diameter 1 in, Tensile Strength 48,500 lbf, Pitch 1 3/4 in, Application Driving, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.974 in, Working Load Limit 9,040 lb, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.5 in, Plate Height 1.661 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.