Zoro Homepage

Roller Chains

  • Mfr # 140NEPRB

  • Zoro # G716135710


product price: $3,120.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Lubrication
Maintenance Free
Pitch
1 3/4 in
Chain Overall Width
2.307 in
Tensile Strength
48,510 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140NEPRB
Zoro #
G716135710
UPC #
097039152442
Country of Origin
Japan

Dimensions

Chain Overall Width
2.307 in
Plate Thickness
0.219 in
Pin Outside Diameter
0.5 in
Weight Per Length
5.03 lb/ft
Plate Height
1.661 in
Inside Width
1 in
Roller Diameter
1 in
Overall Length
10 ft

Details

Number of Strands
1
Lubrication
Maintenance Free
Pitch
1 3/4 in
Tensile Strength
48,510 lbf
Item
Roller Chains
Chain Number
140
Application
Conveying, Driving
Pitch Type
Single Pitch
Working Load Limit
9,040 lb
Resistance Properties
Corrosion Resistant, Heat Resistant

Description

Roller Chains, Overall Length 10 ft, Chain Number 140, Chain Overall Width 2.307 in, Roller Diameter 1 in, Tensile Strength 48,510 lbf, Pitch 1 3/4 in, Application Conveying, Driving, Number of Strands 1, Pitch Type Single Pitch, Inside Width 1 in, Working Load Limit 9,040 lb, Lubrication Maintenance Free, Pin Outside Diameter 0.5 in, Plate Height 1.661 in, Plate Thickness 0.219 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.