Zoro Homepage

Roller Chains

  • Mfr # 160-2RB

  • Zoro # G516135699


product price: $3,452.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
121,260 lbf
Pitch
2 in
Lubrication
Maintenance Free
Chain Number
160
Plate Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-2RB
Zoro #
G516135699
UPC #
097039174932
Country of Origin
United States

Dimensions

Plate Thickness
0.25 in
Chain Overall Width
5.011 in
Roller Diameter
1 1/8 in
Pin Outside Diameter
0.562 in
Overall Length
10 ft
Plate Height
1.898 in
Weight Per Length
13.47 lb/ft
Inside Width
1.25 in

Details

Tensile Strength
121,260 lbf
Pitch
2 in
Item
Roller Chains
Lubrication
Maintenance Free
Chain Number
160
Number of Strands
2
Standards
ANSI
Working Load Limit
20,230 lb
Number of Links
60 per 10 ft
Roller Chain Standard
ANSI
Transverse Pitch
2.305 in
Chain Construction
Riveted Pin
Pin Contruction
Riveted Pin
Application
Conveying, Driving

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Number 160, Chain Overall Width 5.011 in, Roller Diameter 1 1/8 in, Tensile Strength 121,260 lbf, Pitch 2 in, Application Conveying, Driving, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 1.25 in, Working Load Limit 20,230 lb, Lubrication Maintenance Free, Number of Links 60 per 10 ft, Pin Outside Diameter 0.562 in, Plate Height 1.898 in, Plate Thickness 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.