Zoro Homepage

Roller Chains

  • Mfr # 160LAMRB

  • Zoro # G316135653


product price: $7,578.99
/ea
Free Shipping & Returns

Key Features

Chain Overall Width
2.771 in
Number of Strands
1
Tensile Strength
57,300 lbf
Lubrication
Maintenance Free
Pitch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160LAMRB
Zoro #
G316135653
UPC #
097039103895
Country of Origin
Japan

Dimensions

Chain Overall Width
2.771 in
Plate Thickness
0.281 in
Inside Width
1.228 in
Pin Outside Diameter
0.562 in
Plate Height
1.898 in
Roller Diameter
1 1/8 in
Overall Length
10 ft
Weight Per Length
7.06 lb/ft

Details

Number of Strands
1
Item
Roller Chains
Tensile Strength
57,300 lbf
Lubrication
Maintenance Free
Pitch
2 in
Chain Number
160
Maximum Operating Temperature
302 Degrees F
Pitch Type
Single Pitch
Application
Driving
Minimum Operating Temperature
14 Degrees F

Description

Roller Chains, Overall Length 10 ft, Chain Number 160, Chain Overall Width 2.771 in, Roller Diameter 1 1/8 in, Tensile Strength 57,300 lbf, Pitch 2 in, Application Driving, Number of Strands 1, Pitch Type Single Pitch, Inside Width 1.228 in, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.562 in, Plate Height 1.898 in, Plate Thickness 0.281 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.