Zoro Homepage

Roller Chains

  • Mfr # 160NEPRB

  • Zoro # G916135718


product price: $3,776.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
62,830 lbf
Plate Thickness
0.25 in
Number of Strands
1
Chain Overall Width
2.705 in
Chain Number
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160NEPRB
Zoro #
G916135718
UPC #
097039128454
Country of Origin
Japan

Dimensions

Plate Thickness
0.25 in
Chain Overall Width
2.705 in
Overall Length
10 ft
Inside Width
1.25 in
Roller Diameter
1 1/8 in
Plate Height
1.898 in
Pin Outside Diameter
0.562 in
Weight Per Length
6.79 lb/ft

Details

Tensile Strength
62,830 lbf
Item
Roller Chains
Number of Strands
1
Chain Number
160
Lubrication
Maintenance Free
Pitch
2 in
Resistance Properties
Corrosion Resistant, Heat Resistant
Pitch Type
Single Pitch
Application
Conveying, Driving
Working Load Limit
11,900 lb

Description

Roller Chains, Overall Length 10 ft, Chain Number 160, Chain Overall Width 2.705 in, Roller Diameter 1 1/8 in, Tensile Strength 62,830 lbf, Pitch 2 in, Application Conveying, Driving, Number of Strands 1, Pitch Type Single Pitch, Inside Width 1.25 in, Working Load Limit 11,900 lb, Lubrication Maintenance Free, Pin Outside Diameter 0.562 in, Plate Height 1.898 in, Plate Thickness 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.