Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # 180RB

  • Zoro # G016135830


product price: $3,071.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Maintenance Free
Number of Strands
1
Standards
ANSI
Chain Overall Width
3.075 in
Plate Thickness
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180RB
Zoro #
G016135830
UPC #
097039174550
Country of Origin
United States

Dimensions

Chain Overall Width
3.075 in
Plate Thickness
0.281 in
Overall Length
10 ft
Weight Per Length
9.04 lb/ft
Roller Diameter
1 13/32 in
Inside Width
1.406 in
Pin Outside Diameter
0.687 in
Plate Height
2.134 in

Details

Lubrication
Maintenance Free
Number of Strands
1
Standards
ANSI
Tensile Strength
80,480 lbf
Item
Roller Chains
Pitch
2 1/4 in
Chain Number
180
Pin Contruction
Riveted Pin
Working Load Limit
13,670 lb
Roller Chain Standard
ANSI
Number of Links
54 per 10 ft
Chain Construction
Riveted Pin
Transverse Pitch
2.592 in
Application
Conveying, Driving

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Number 180, Chain Overall Width 3.075 in, Roller Diameter 1 13/32 in, Tensile Strength 80,480 lbf, Pitch 2 1/4 in, Application Conveying, Driving, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 1.406 in, Working Load Limit 13,670 lb, Lubrication Maintenance Free, Number of Links 54 per 10 ft, Pin Outside Diameter 0.687 in, Plate Height 2.134 in, Plate Thickness 0.281 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.