Roller Chains
Mfr # 200RB
Zoro # G516135798
product price: $3,306.99
/ea
Free Shipping & Returns
Key Features
Chain Overall Width
3.299 in
Tensile Strength
103,630 lbf
Pitch
2 1/2 in
Chain Number
200
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200RB
Zoro #
G516135798
UPC #
097039174628
Country of Origin
United States
Dimensions
Chain Overall Width
3.299 in
Plate Thickness
0.312 in
Inside Width
1.5 in
Overall Length
10 ft
Pin Outside Diameter
0.781 in
Plate Height
2.374 in
Weight Per Length
11.08 lb/ft
Roller Diameter
1 9/16 in
Details
Tensile Strength
103,630 lbf
Pitch
2 1/2 in
Chain Number
200
Item
Roller Chains
Standards
ANSI
Number of Strands
1
Lubrication
Maintenance Free
Pin Contruction
Riveted Pin
Number of Links
48 per 10 ft
Chain Construction
Riveted Pin
Working Load Limit
16,090 lb
Roller Chain Standard
ANSI
Transverse Pitch
2.817 in
Application
Conveying, Driving
Description
Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Number 200, Chain Overall Width 3.299 in, Roller Diameter 1 9/16 in, Tensile Strength 103,630 lbf, Pitch 2 1/2 in, Application Conveying, Driving, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 1.5 in, Working Load Limit 16,090 lb, Lubrication Maintenance Free, Number of Links 48 per 10 ft, Pin Outside Diameter 0.781 in, Plate Height 2.374 in, Plate Thickness 0.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.