Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # 240RB

  • Zoro # G916135831


product price: $5,541.99
/ea
Free Shipping & Returns

Key Features

Chain Overall Width
4.071 in
Standards
ANSI
Plate Thickness
0.375 in
Chain Number
240
Number of Strands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240RB
Zoro #
G916135831
UPC #
097039174697
Country of Origin
United States

Dimensions

Chain Overall Width
4.071 in
Plate Thickness
0.375 in
Plate Height
2.85 in
Weight Per Length
16.46 lb/ft
Pin Outside Diameter
0.937 in
Roller Diameter
1 7/8 in
Overall Length
10 ft
Inside Width
1.875 in

Details

Standards
ANSI
Item
Roller Chains
Chain Number
240
Number of Strands
1
Tensile Strength
152,140 lbf
Pitch
3 in
Lubrication
Maintenance Free
Pin Contruction
Riveted Pin
Application
Conveying, Driving
Working Load Limit
22,270 lb
Transverse Pitch
3.458 in
Number of Links
40 per 10 ft
Chain Construction
Riveted Pin
Roller Chain Standard
ANSI

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Number 240, Chain Overall Width 4.071 in, Roller Diameter 1 7/8 in, Tensile Strength 152,140 lbf, Pitch 3 in, Application Conveying, Driving, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 1.875 in, Working Load Limit 22,270 lb, Lubrication Maintenance Free, Number of Links 40 per 10 ft, Pin Outside Diameter 0.937 in, Plate Height 2.85 in, Plate Thickness 0.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.