Zoro Homepage

Roller Chains

  • Mfr # 25-2RB

  • Zoro # G316135776


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.03 in
Chain Overall Width
0.591 in
Lubrication
Maintenance Free
Number of Strands
2
Chain Number
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-2RB
Zoro #
G316135776
UPC #
097039172259
Country of Origin
Japan

Dimensions

Plate Thickness
0.03 in
Chain Overall Width
0.591 in
Pin Outside Diameter
0.09 in
Roller Diameter
1/8 in
Plate Height
0.23 in
Inside Width
0.125 in
Weight Per Length
0.18 lb/ft
Overall Length
10 ft

Details

Item
Roller Chains
Lubrication
Maintenance Free
Number of Strands
2
Chain Number
25
Tensile Strength
2,100 lbf
Pitch
1/4 in
Standards
ANSI
Working Load Limit
240 lb
Number of Links
480 per 10 ft
Chain Construction
Riveted Pin, Rollerless Bushing
Pin Contruction
Riveted Pin
Transverse Pitch
0.252 in
Application
Conveying, Driving
Roller Chain Standard
ANSI

Description

Roller Chains, Chain Construction Riveted Pin, Rollerless Bushing, Overall Length 10 ft, Chain Number 25, Chain Overall Width 0.591 in, Roller Diameter 1/8 in, Tensile Strength 2,100 lbf, Pitch 1/4 in, Application Conveying, Driving, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.125 in, Working Load Limit 240 lb, Lubrication Maintenance Free, Number of Links 480 per 10 ft, Pin Outside Diameter 0.09 in, Plate Height 0.23 in, Plate Thickness 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.