Zoro Homepage

Roller Chains

  • Mfr # 25-2SSRB

  • Zoro # G816135887


product price: $3,350.99
/ea
Free Shipping & Returns

Key Features

Chain Overall Width
0.591 in
Pitch
1/4 in
Material
Stainless Steel
Plate Thickness
0.03 in
Number of Strands
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-2SSRB
Zoro #
G816135887
UPC #
097039187550
Country of Origin
Japan

Dimensions

Chain Overall Width
0.591 in
Plate Thickness
0.03 in
Inside Width
0.125 in
Pin Outside Diameter
0.09 in
Overall Length
10 ft
Roller Diameter
1/8 in
Weight Per Length
0.19 lb/ft
Plate Height
0.23 in

Details

Pitch
1/4 in
Material
Stainless Steel
Item
Roller Chains
Number of Strands
2
Chain Number
25
Lubrication
Maintenance Free
Pitch Type
Single Pitch
Resistance Properties
Corrosion Resistant, Heat Resistant
Minimum Operating Temperature
-40 Degrees F
Transverse Pitch
0.252 in
Maximum Operating Temperature
750 Degrees F
Application
Conveying, Driving
Material Grade
304

Description

Roller Chains, Overall Length 10 ft, Material Stainless Steel, Chain Number 25, Chain Overall Width 0.591 in, Roller Diameter 1/8 in, Pitch 1/4 in, Application Conveying, Driving, Number of Strands 2, Pitch Type Single Pitch, Inside Width 0.125 in, Lubrication Maintenance Free, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Outside Diameter 0.09 in, Plate Height 0.23 in, Plate Thickness 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.