Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # 25NPRB

  • Zoro # G416135775


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Standards
ANSI
Chain Overall Width
0.339 in
Plate Thickness
0.03 in
Tensile Strength
1,050 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25NPRB
Zoro #
G416135775
UPC #
097039185129
Country of Origin
Japan

Dimensions

Chain Overall Width
0.339 in
Plate Thickness
0.03 in
Pin Outside Diameter
0.09 in
Overall Length
10 ft
Weight Per Length
0.09 lb/ft
Roller Diameter
1/8 in
Plate Height
0.23 in
Inside Width
0.125 in

Details

Number of Strands
1
Standards
ANSI
Tensile Strength
1,050 lbf
Chain Number
25
Lubrication
Maintenance Free
Pitch
1/4 in
Item
Roller Chains
Resistance Properties
Corrosion Resistant, Heat Resistant
Pin Contruction
Riveted Pin
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
302 Degrees F
Working Load Limit
140 lb
Finish
Nickel Plated
Chain Construction
Riveted Pin, Rollerless Bushing
Roller Chain Standard
ANSI
Transverse Pitch
0.252 in
Application
Conveying, Driving

Description

Roller Chains, Chain Construction Riveted Pin, Rollerless Bushing, Overall Length 10 ft, Chain Number 25, Chain Overall Width 0.339 in, Roller Diameter 1/8 in, Tensile Strength 1,050 lbf, Pitch 1/4 in, Application Conveying, Driving, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.125 in, Working Load Limit 140 lb, Finish Nickel Plated, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.