Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # 25RB

  • Zoro # G616135780


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Standards
ANSI
Lubrication
Maintenance Free
Chain Number
25
Pitch
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25RB
Zoro #
G616135780
UPC #
097039171146
Country of Origin
Japan

Dimensions

Plate Thickness
0.03 in
Chain Overall Width
0.339 in
Overall Length
10 ft
Weight Per Length
0.09 lb/ft
Pin Outside Diameter
0.09 in
Roller Diameter
1/8 in
Plate Height
0.23 in
Inside Width
0.125 in

Details

Number of Strands
1
Standards
ANSI
Lubrication
Maintenance Free
Chain Number
25
Pitch
1/4 in
Item
Roller Chains
Tensile Strength
1,050 lbf
Pin Contruction
Riveted Pin
Working Load Limit
140 lb
Application
Conveying, Driving
Number of Links
480 per 10 ft
Transverse Pitch
0.252 in
Chain Construction
Riveted Pin, Rollerless Bushing
Roller Chain Standard
ANSI

Description

Roller Chains, Chain Construction Riveted Pin, Rollerless Bushing, Overall Length 10 ft, Chain Number 25, Chain Overall Width 0.339 in, Roller Diameter 1/8 in, Tensile Strength 1,050 lbf, Pitch 1/4 in, Application Conveying, Driving, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.125 in, Working Load Limit 140 lb, Lubrication Maintenance Free, Number of Links 480 per 10 ft, Pin Outside Diameter 0.09 in, Plate Height 0.23 in, Plate Thickness 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.