Roller Chains
Mfr # 35-2SSRB
Zoro # G116135914
product price: $1,323.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
2
Pitch
3/8 in
Plate Thickness
0.05 in
Chain Overall Width
0.898 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-2SSRB
Zoro #
G116135914
UPC #
097039187246
Country of Origin
Japan
Dimensions
Plate Thickness
0.05 in
Chain Overall Width
0.898 in
Overall Length
10 ft
Inside Width
0.188 in
Plate Height
0.354 in
Pin Outside Diameter
0.141 in
Weight Per Length
0.46 lb/ft
Roller Diameter
13/64 in
Details
Number of Strands
2
Pitch
3/8 in
Item
Roller Chains
Material
Stainless Steel
Lubrication
Maintenance Free
Chain Number
35
Transverse Pitch
0.399 in
Pitch Type
Single Pitch
Resistance Properties
Corrosion Resistant, Heat Resistant
Material Grade
304
Maximum Operating Temperature
750 Degrees F
Minimum Operating Temperature
-40 Degrees F
Application
Conveying, Driving
Description
Roller Chains, Overall Length 10 ft, Material Stainless Steel, Chain Number 35, Chain Overall Width 0.898 in, Roller Diameter 13/64 in, Pitch 3/8 in, Application Conveying, Driving, Number of Strands 2, Pitch Type Single Pitch, Inside Width 0.188 in, Lubrication Maintenance Free, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Outside Diameter 0.141 in, Plate Height 0.354 in, Plate Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.