Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # 35NPRB

  • Zoro # G216135739


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.05 in
Tensile Strength
2,500 lbf
Chain Overall Width
0.5 in
Chain Number
35
Lubrication
Maintenance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35NPRB
Zoro #
G216135739
UPC #
097039185198
Country of Origin
Japan

Dimensions

Plate Thickness
0.05 in
Chain Overall Width
0.5 in
Pin Outside Diameter
0.141 in
Inside Width
0.188 in
Plate Height
0.354 in
Weight Per Length
0.22 lb/ft
Roller Diameter
13/64 in
Overall Length
10 ft

Details

Tensile Strength
2,500 lbf
Chain Number
35
Lubrication
Maintenance Free
Pitch
3/8 in
Number of Strands
1
Item
Roller Chains
Standards
ANSI
Finish
Nickel Plated
Roller Chain Standard
ANSI
Pin Contruction
Riveted Pin
Chain Construction
Riveted Pin, Rollerless Bushing
Working Load Limit
350 lb
Minimum Operating Temperature
14 Degrees F
Application
Conveying, Driving
Resistance Properties
Corrosion Resistant, Heat Resistant
Maximum Operating Temperature
302 Degrees F
Transverse Pitch
0.399 in

Description

Roller Chains, Chain Construction Riveted Pin, Rollerless Bushing, Overall Length 10 ft, Chain Number 35, Chain Overall Width 0.5 in, Roller Diameter 13/64 in, Tensile Strength 2,500 lbf, Pitch 3/8 in, Application Conveying, Driving, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.188 in, Working Load Limit 350 lb, Finish Nickel Plated, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.