Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # 35PC

  • Zoro # G316135707


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.087 in
Chain Overall Width
0.579 in
Standards
ANSI
Number of Strands
1
Pitch
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35PC
Zoro #
G316135707
UPC #
097039190154
Country of Origin
Japan

Dimensions

Plate Thickness
0.087 in
Chain Overall Width
0.579 in
Overall Length
10 ft
Weight Per Length
0.15 lb/ft
Plate Height
0.354 in
Pin Outside Diameter
0.141 in
Roller Diameter
13/64 in
Inside Width
0.188 in

Details

Item
Roller Chains
Standards
ANSI
Number of Strands
1
Pitch
3/8 in
Maximum Operating Temperature
176 Degrees F
Application
Conveying, Driving
Working Load Limit
40 lb
Minimum Operating Temperature
-14 Degrees F
Resistance Properties
Corrosion Resistant
Roller Chain Standard
ANSI

Description

Roller Chains, Overall Length 10 ft, Chain Overall Width 0.579 in, Roller Diameter 13/64 in, Pitch 3/8 in, Application Conveying, Driving, Number of Strands 1, Inside Width 0.188 in, Working Load Limit 40 lb, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -14 Degrees F, Pin Outside Diameter 0.141 in, Plate Height 0.354 in, Plate Thickness 0.087 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.