Zoro Homepage

Roller Chains

  • Mfr # 40-2LAMRB

  • Zoro # G616135537


product price: $1,440.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Maintenance Free
Plate Thickness
0.08 in
Standards
ANSI
Chain Overall Width
1.443 in
Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-2LAMRB
Zoro #
G616135537
UPC #
097039176455
Country of Origin
Japan

Dimensions

Plate Thickness
0.08 in
Chain Overall Width
1.443 in
Pin Outside Diameter
0.156 in
Plate Height
0.472 in
Weight Per Length
0.94 lb/ft
Overall Length
10 ft
Roller Diameter
5/16 in
Inside Width
0.297 in

Details

Lubrication
Maintenance Free
Standards
ANSI
Item
Roller Chains
Pitch
1/2 in
Tensile Strength
8,600 lbf
Number of Strands
2
Maximum Operating Temperature
302 Degrees F
Transverse Pitch
0.646 in
Pitch Type
Single Pitch
Chain Construction
Riveted Pin
Application
Driving
Working Load Limit
1,390 lb
Roller Chain Standard
ANSI
Minimum Operating Temperature
14 Degrees F
Pin Contruction
Riveted Pin

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Overall Width 1.443 in, Roller Diameter 5/16 in, Tensile Strength 8,600 lbf, Pitch 1/2 in, Application Driving, Number of Strands 2, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.297 in, Working Load Limit 1,390 lb, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.156 in, Plate Height 0.472 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.