Zoro Homepage

Roller Chains

  • Mfr # 40-2SSRB

  • Zoro # G516135866


product price: $1,624.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Plate Thickness
0.06 in
Number of Strands
2
Chain Overall Width
1.283 in
Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-2SSRB
Zoro #
G516135866
UPC #
097039187291
Country of Origin
Japan

Dimensions

Plate Thickness
0.06 in
Chain Overall Width
1.283 in
Inside Width
0.312 in
Plate Height
0.472 in
Overall Length
10 ft
Weight Per Length
0.85 lb/ft
Pin Outside Diameter
0.156 in
Roller Diameter
5/16 in

Details

Material
Stainless Steel
Number of Strands
2
Pitch
1/2 in
Chain Number
40
Lubrication
Maintenance Free
Item
Roller Chains
Application
Conveying, Driving
Transverse Pitch
0.567 in
Working Load Limit
198 lb
Pitch Type
Single Pitch
Maximum Operating Temperature
750 Degrees F
Resistance Properties
Corrosion Resistant, Heat Resistant
Material Grade
304
Minimum Operating Temperature
-40 Degrees F

Description

Roller Chains, Overall Length 10 ft, Material Stainless Steel, Chain Number 40, Chain Overall Width 1.283 in, Roller Diameter 5/16 in, Pitch 1/2 in, Application Conveying, Driving, Number of Strands 2, Pitch Type Single Pitch, Inside Width 0.312 in, Working Load Limit 198 lb, Lubrication Maintenance Free, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Outside Diameter 0.156 in, Plate Height 0.472 in, Plate Thickness 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.