Zoro Homepage

Roller Chains

  • Mfr # 40P

  • Zoro # G916136906


product price: $1,810.99
/ea
Free Shipping & Returns

Key Features

Pitch
1/2 in
Chain Overall Width
0.5 in
Chain Number
40
Maximum Operating Temperature
176 Degrees F
Plate Height
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40P
Zoro #
G916136906
UPC #
097039190291
Country of Origin
Japan

Dimensions

Chain Overall Width
0.5 in
Plate Height
0.787 in
Roller Diameter
5/16 in
Overall Length
10 ft
Inside Width
0.264 in

Details

Item
Roller Chains
Pitch
1/2 in
Chain Number
40
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Series
Standard
Application
Conveying, Driving

Description

Roller Chains, Overall Length 10 ft, Chain Number 40, Chain Overall Width 0.5 in, Roller Diameter 5/16 in, Pitch 1/2 in, Application Conveying, Driving, Inside Width 0.264 in, Series Standard, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Plate Height 0.787 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.