Zoro Homepage

Roller Chains

  • Mfr # 50-2LAMRB

  • Zoro # G616135599


product price: $1,718.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.094 in
Pitch
5/8 in
Standards
ANSI
Lubrication
Maintenance Free
Chain Overall Width
1.717 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-2LAMRB
Zoro #
G616135599
UPC #
097039568175
Country of Origin
Japan

Dimensions

Plate Thickness
0.094 in
Chain Overall Width
1.717 in
Inside Width
0.365 in
Overall Length
10 ft
Pin Outside Diameter
0.2 in
Weight Per Length
1.48 lb/ft
Roller Diameter
13/32 in
Plate Height
0.591 in

Details

Item
Roller Chains
Pitch
5/8 in
Standards
ANSI
Lubrication
Maintenance Free
Number of Strands
2
Tensile Strength
14,100 lbf
Roller Chain Standard
ANSI
Transverse Pitch
0.776 in
Application
Driving
Pitch Type
Single Pitch
Pin Contruction
Riveted Pin
Minimum Operating Temperature
14 Degrees F
Chain Construction
Riveted Pin
Working Load Limit
2,430 lb
Maximum Operating Temperature
302 Degrees F

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Overall Width 1.717 in, Roller Diameter 13/32 in, Tensile Strength 14,100 lbf, Pitch 5/8 in, Application Driving, Number of Strands 2, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.365 in, Working Load Limit 2,430 lb, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.2 in, Plate Height 0.591 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.