Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # 50-2SSRB

  • Zoro # G316135882


product price: $1,895.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.08 in
Lubrication
Maintenance Free
Chain Overall Width
1.591 in
Material
Stainless Steel
Number of Strands
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-2SSRB
Zoro #
G316135882
UPC #
097039187352
Country of Origin
Japan

Dimensions

Plate Thickness
0.08 in
Chain Overall Width
1.591 in
Weight Per Length
1.39 lb/ft
Pin Outside Diameter
0.2 in
Roller Diameter
13/32 in
Plate Height
0.591 in
Overall Length
10 ft
Inside Width
0.375 in

Details

Lubrication
Maintenance Free
Material
Stainless Steel
Number of Strands
2
Chain Number
50
Item
Roller Chains
Pitch
5/8 in
Material Grade
304
Application
Conveying, Driving
Maximum Operating Temperature
750 Degrees F
Pitch Type
Single Pitch
Transverse Pitch
0.713 in
Minimum Operating Temperature
-40 Degrees F
Working Load Limit
308 lb
Resistance Properties
Corrosion Resistant, Heat Resistant

Description

Roller Chains, Overall Length 10 ft, Material Stainless Steel, Chain Number 50, Chain Overall Width 1.591 in, Roller Diameter 13/32 in, Pitch 5/8 in, Application Conveying, Driving, Number of Strands 2, Pitch Type Single Pitch, Inside Width 0.375 in, Working Load Limit 308 lb, Lubrication Maintenance Free, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Outside Diameter 0.2 in, Plate Height 0.591 in, Plate Thickness 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.