Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # 60-2LAMRB

  • Zoro # G916135633


product price: $2,266.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.125 in
Standards
ANSI
Chain Overall Width
2.264 in
Pitch
3/4 in
Number of Strands
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-2LAMRB
Zoro #
G916135633
UPC #
097039938077
Country of Origin
Japan

Dimensions

Plate Thickness
0.125 in
Chain Overall Width
2.264 in
Plate Height
0.713 in
Pin Outside Diameter
0.234 in
Overall Length
10 ft
Inside Width
0.483 in
Roller Diameter
15/32 in
Weight Per Length
2.28 lb/ft

Details

Standards
ANSI
Pitch
3/4 in
Number of Strands
2
Tensile Strength
19,840 lbf
Lubrication
Maintenance Free
Item
Roller Chains
Working Load Limit
3,370 lb
Transverse Pitch
1.028 in
Chain Construction
Riveted Pin
Pin Contruction
Riveted Pin
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
302 Degrees F
Pitch Type
Single Pitch
Roller Chain Standard
ANSI
Application
Driving

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Overall Width 2.264 in, Roller Diameter 15/32 in, Tensile Strength 19,840 lbf, Pitch 3/4 in, Application Driving, Number of Strands 2, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.483 in, Working Load Limit 3,370 lb, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.234 in, Plate Height 0.713 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.