Roller Chains
Mfr # 60-2SSRB
Zoro # G516135910
product price: $2,894.99
/ea
Free Shipping & Returns
Key Features
Chain Number
60
Chain Overall Width
1.985 in
Plate Thickness
0.094 in
Number of Strands
2
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-2SSRB
Zoro #
G516135910
UPC #
097039187413
Country of Origin
Japan
Dimensions
Chain Overall Width
1.985 in
Plate Thickness
0.094 in
Weight Per Length
2.04 lb/ft
Overall Length
10 ft
Roller Diameter
15/32 in
Plate Height
0.713 in
Inside Width
0.5 in
Pin Outside Diameter
0.234 in
Details
Chain Number
60
Number of Strands
2
Material
Stainless Steel
Item
Roller Chains
Pitch
3/4 in
Lubrication
Maintenance Free
Resistance Properties
Corrosion Resistant, Heat Resistant
Material Grade
304
Maximum Operating Temperature
750 Degrees F
Application
Conveying, Driving
Minimum Operating Temperature
-40 Degrees F
Pitch Type
Single Pitch
Transverse Pitch
0.898 in
Working Load Limit
463 lb
Description
Roller Chains, Overall Length 10 ft, Material Stainless Steel, Chain Number 60, Chain Overall Width 1.985 in, Roller Diameter 15/32 in, Pitch 3/4 in, Application Conveying, Driving, Number of Strands 2, Pitch Type Single Pitch, Inside Width 0.5 in, Working Load Limit 463 lb, Lubrication Maintenance Free, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Outside Diameter 0.234 in, Plate Height 0.713 in, Plate Thickness 0.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.