Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # 60LAMRB

  • Zoro # G516135545


product price: $1,030.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI
Lubrication
Maintenance Free
Plate Thickness
0.125 in
Tensile Strength
9,920 lbf
Number of Strands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60LAMRB
Zoro #
G516135545
UPC #
097039219770
Country of Origin
United States

Dimensions

Plate Thickness
0.125 in
Chain Overall Width
1.157 in
Pin Outside Diameter
0.234 in
Overall Length
10 ft
Inside Width
0.483 in
Weight Per Length
1.16 lb/ft
Plate Height
0.713 in
Roller Diameter
15/32 in

Details

Standards
ANSI
Item
Roller Chains
Lubrication
Maintenance Free
Tensile Strength
9,920 lbf
Number of Strands
1
Pitch
3/4 in
Chain Construction
Riveted Pin
Minimum Operating Temperature
14 Degrees F
Pitch Type
Single Pitch
Application
Driving
Roller Chain Standard
ANSI
Maximum Operating Temperature
302 Degrees F
Pin Contruction
Riveted Pin
Working Load Limit
1,980 lb

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Overall Width 1.157 in, Roller Diameter 15/32 in, Tensile Strength 9,920 lbf, Pitch 3/4 in, Application Driving, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.483 in, Working Load Limit 1,980 lb, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.234 in, Plate Height 0.713 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.