Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # 80-2LAMRB

  • Zoro # G216135449


product price: $3,588.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI
Tensile Strength
35,200 lbf
Chain Overall Width
2.85 in
Number of Strands
2
Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-2LAMRB
Zoro #
G216135449
UPC #
097039261557
Country of Origin
Japan

Dimensions

Chain Overall Width
2.85 in
Plate Thickness
0.156 in
Pin Outside Diameter
0.312 in
Inside Width
0.609 in
Roller Diameter
5/8 in
Weight Per Length
3.7 lb/ft
Plate Height
0.949 in
Overall Length
10 ft

Details

Standards
ANSI
Tensile Strength
35,200 lbf
Number of Strands
2
Pitch
1 in
Item
Roller Chains
Lubrication
Maintenance Free
Roller Chain Standard
ANSI
Working Load Limit
5,630 lb
Pitch Type
Single Pitch
Maximum Operating Temperature
302 Degrees F
Application
Driving
Chain Construction
Riveted Pin
Minimum Operating Temperature
14 Degrees F
Pin Contruction
Riveted Pin
Transverse Pitch
1.283 in

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Overall Width 2.85 in, Roller Diameter 5/8 in, Tensile Strength 35,200 lbf, Pitch 1 in, Application Driving, Number of Strands 2, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.609 in, Working Load Limit 5,630 lb, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.312 in, Plate Height 0.949 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.