Roller Chains
Mfr # 80-2SSRB
Zoro # G816135856
product price: $5,018.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
2
Chain Overall Width
2.552 in
Pitch
1 in
Plate Thickness
0.125 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-2SSRB
Zoro #
G816135856
UPC #
097039187475
Country of Origin
Japan
Dimensions
Chain Overall Width
2.552 in
Plate Thickness
0.125 in
Plate Height
0.949 in
Overall Length
10 ft
Roller Diameter
5/8 in
Pin Outside Diameter
0.312 in
Weight Per Length
3.54 lb/ft
Inside Width
0.625 in
Details
Number of Strands
2
Pitch
1 in
Material
Stainless Steel
Chain Number
80
Item
Roller Chains
Lubrication
Maintenance Free
Maximum Operating Temperature
750 Degrees F
Material Grade
304
Minimum Operating Temperature
-40 Degrees F
Working Load Limit
794 lb
Pitch Type
Single Pitch
Transverse Pitch
1.154 in
Application
Conveying, Driving
Resistance Properties
Corrosion Resistant, Heat Resistant
Description
Roller Chains, Overall Length 10 ft, Material Stainless Steel, Chain Number 80, Chain Overall Width 2.552 in, Roller Diameter 5/8 in, Pitch 1 in, Application Conveying, Driving, Number of Strands 2, Pitch Type Single Pitch, Inside Width 0.625 in, Working Load Limit 794 lb, Lubrication Maintenance Free, Material Grade 304, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Pin Outside Diameter 0.312 in, Plate Height 0.949 in, Plate Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.