Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # 80LAMRB

  • Zoro # G116135624


product price: $1,631.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI
Pitch
1 in
Chain Overall Width
1.472 in
Number of Strands
1
Tensile Strength
17,600 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80LAMRB
Zoro #
G116135624
UPC #
097039219824
Country of Origin
Japan

Dimensions

Chain Overall Width
1.472 in
Plate Thickness
0.156 in
Weight Per Length
1.86 lb/ft
Overall Length
10 ft
Pin Outside Diameter
0.312 in
Inside Width
0.609 in
Roller Diameter
5/8 in
Plate Height
0.949 in

Details

Item
Roller Chains
Standards
ANSI
Pitch
1 in
Number of Strands
1
Tensile Strength
17,600 lbf
Lubrication
Maintenance Free
Maximum Operating Temperature
302 Degrees F
Roller Chain Standard
ANSI
Pitch Type
Single Pitch
Minimum Operating Temperature
14 Degrees F
Working Load Limit
3,310 lb
Chain Construction
Riveted Pin
Pin Contruction
Riveted Pin
Application
Driving

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Chain Overall Width 1.472 in, Roller Diameter 5/8 in, Tensile Strength 17,600 lbf, Pitch 1 in, Application Driving, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.609 in, Working Load Limit 3,310 lb, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.312 in, Plate Height 0.949 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.